Shop All Nylon Pipe Fittings
Eldon James
Fuel Line Kit, Nylon, Black, 225 PSI, PK36
Mfr # EJK146
Zoro # G1139713
product price: $103.99
/pk 36, $2.89/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 Each Of 3/32" Couplers, Elbows, Tees, 5/32" Couplers, Elbows, Tees, 1/8" Couplers, Y Connectors, Elbows, Tees, 3/16" Couplers, Y Connectors, Elbows, Tees, 1/4 In Y Connectors, 1/8 to 3/32" Reducers, 5/32 to 1/8" Reducers, 1/4 To 3/16" In Reducers,
- Color Black
- Tool Type Automotive Kit
- Number of Pieces 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # EJK146
- Zoro # G1139713
- Country of Origin United States
- Category Nylon Pipe Fittings
Details
Item | Fuel Line Kit |
Includes | 2 Each Of 3/32" Couplers, Elbows, Tees, 5/32" Couplers, Elbows, Tees, 1/8" Couplers, Y Connectors, Elbows, Tees, 3/16" Couplers, Y Connectors, Elbows, Tees, 1/4 In Y Connectors, 1/8 to 3/32" Reducers, 5/32 to 1/8" Reducers, 1/4 To 3/16" In Reducers, |
Color | Black |
Tool Type | Automotive Kit |
Number of Pieces | 36 |
Description
Fuel Line Kit, Tool Type Automotive Kit, Color Black, Number of Pieces 36, Includes (2) 36 Black Nylon Fittings, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Arrow T53-04, Drop Leg Drain 1/2 NPT, Poly Bowl, 150 PSI (T53-04)
- PARKER 1/4" x 1/2" MNPT x CPI 316 SS Male Connector (8-4 FBZ-SS)
- OASIS Plastic Faucet Assembly, 3/8" MNPT, For Oasis Water Coolers (133552-002)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/2" Pipe Size (706121-08)
- HOMESTEAD 4 Hub x 4 in. Dia. Pro-Span Schedule 40 Spigot PVC Repair Coupling (HO2087631)
- ANDERSON Green Leaf Nylon 1/8 in. D X 3/8 in. D Adapter (CBA1838BG1)
- ANDERSON Green Leaf Nylon 1/2 in. D X 1/2 in. D Nipple (CBM1200BG1)
- GREENLEAF Nylon Tee 11/16" Male Un X 3/8" Barb X 3/8" Barb (NTT38)
- ANDERSON Green Leaf Nylon 1/2 in. D X 5/8 in. D Hose Mender (CBSHM1258BG1)
- GREENLEAF Nylon Street Elbow 1" Male Npt X 1" Female Npt (SE100)
- ANDERSON Green Leaf 1/4 in. MPT X 1/4 in. D MPT Nylon Plug (CBF1400BG1)
- Eldon James Nylon Pipe Fittings