Shop All Barbed Tube Fittings
Eldon James
Elbow, Threaded, Nylon, 3/8 In NPT, PK10
Mfr # L6-5BN
Zoro # G1287851
product price: $14.49
/pk 10, $1.45/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 5/16 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # L6-5BN
- Zoro # G1287851
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 5/16 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Fitting Pipe Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Inner Diameter | 5/16 in |
For Tube Inside Diameter | 5/16 in |
Hex Size | 11/16 in |
Pipe Size | 3/8 in |
Description
Male Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Inner Diameter 5/16 in, Barb Style Single Barb, Fitting Material Nylon, Material Grade 6.6, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Non-Potable Water, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Standards RoHS, Color Black, Hex Size 11/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Long Nut, 45 deg, Brass, Tube, 1/2 In., PK10 (41FL-8)
- HAM-LET 3/4" Compression x MNPT SS Male Connector (768L SS 3/4 X 3/4)
- ELKAY Elkay Kit-Micro Switch (99004C)
- STREAMLINE 3/8" x 1/4" C Copper Reducing Coupling (W 01019)
- ELDON JAMES Y Connector, 1/2 In, PVC, PK5 (Y0-8NK)
- ELDON JAMES 1/8" Barbed 316L SS Tee Sch 10 (TO-2SS)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/4 In, PK10 (A12-12HDPE)
- ELDON JAMES Elbow, Threaded, Nylon, 1/8 In NPT, PK10 (L2-3BN)
- ELDON JAMES Elbow, 90 Deg, 5/8 In, HDPE, PK10 (L0-10HDPE)
- ELDON JAMES Reducing Coupler, 1/2 x 1/4 In, Nylon, PK10 (C8-4BN)
- LEGRIS Pipe Fitting, 13 mm, Standard, Brass (0123 10 10)
- Eldon James Barbed Tube Fittings