Shop All Barbed Tube Fittings
Eldon James
Elbow, Threaded, Nylon, 1/4 In NPT, PK10
Mfr # L4-3BN
Zoro # G1341776
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 3/16 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eldon James
- MFR # L4-3BN
- Zoro # G1341776
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/16 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Tube Inner Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Hex Size | 9/16 in |
For Tube Inside Diameter | 1/4 in |
Description
Male Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Inner Diameter 1/4 in, Barb Style Single Barb, Fitting Material Nylon, Material Grade 6.6, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Coolants, Fuels, Non-Potable Water, Oils, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Standards RoHS, Color Black, Hex Size 9/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Stainless Soap Holder Satin Stainless Steel (P1760)
- ZURN Zurn 7" x 7" Square Floor Drain W/Screws, Nickel (PN400-7S-GRID-W/SCR)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (EF8320G182)
- WATTS Backflow Preventer, Size 1 1/4", 175 psi (1 1/4 009M2-QT)
- ELDON JAMES 1/4" Barbed x 1/2" MNPT 90 Degree Elbow PK 10 (L8-4WP)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/8 In, PK10 (A6-8HDPE)
- ELDON JAMES Tee, Thread To Barb, Nylon, 1/4 In, PK10 (T4-4BN)
- ELDON JAMES Elbow, Thread To Barb, Poly, 3/4 In, PK10 (L12-12HDPE)
- ELDON JAMES Adapter, Nylon, 1 In NPT, 150 PSI, PK10 (A16-16BN)
- ELDON JAMES Coupling, 5/8 In, Barbed, PVDF, PK5 (C0-10NK)
- PARKER 0.17" x 0.096" Barb Brass Union Reducer (22-4-5/32)
- Eldon James Tube Fittings