Shop All Barbed Tube Fittings
Eldon James
Elbow, Thread To Barb, PVDC, 3/8 In, PK5
Mfr # L6-4NK
Zoro # G2864486
product price: $18.15
/pk 5, $3.63/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PV DC
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 1/4 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # L6-4NK
- Zoro # G2864486
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
For Tube Inside Diameter | 1/4 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Hex Size | 11/16 in |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Description
Male Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Inner Diameter 1/4 in, Barb Style Single Barb, Fitting Material PVDF, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards RoHS, USP Class VI, Color White, Hex Size 11/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator Kit (1290229-BN)
- ZORO SELECT 1/2" Female NPT x Female NPT Forged Carbon Steel Pipe Union, High Pressure Class 3000 (SUA-S1C9A)
- HOMEWERKS SHOWER CADDY EXTENDER (163 1201SCN)
- GROHE Universal Wax Thermo-Element 1/2 Right S (47016000)
- ELDON JAMES 1/8" Barbed Straight Coupler PK 10 (C0-2WP)
- ELDON JAMES 5/16" Barbed Tee PK 10 (T0-5WP)
- ELDON JAMES Elbow, 90 Deg, 3/4 In, HDPE, PK10 (L0-12HDPE)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/8 In, PK10 (A2-3HDPE)
- ELDON JAMES 1/2" Barbed x 3/8" MNPT 90 Degree Elbow PK 10 (L6-8WP)
- ELDON JAMES 3/8" Barbed x 1/2" MNPT 90 Degree Elbow PK 10 (L8-6WP)
- THRIFCO PLUMBING Nylon 3/8 Barb X 1/2 Mip Ell (9429453)
- Eldon James Barbed Tube Fittings