Shop All Barbed Tube Fittings
Eldon James
Elbow, Thread To Barb, PVDC, 1/2 In, PK5
Mfr # L8-8NK
Zoro # G3294426
product price: $24.29
/pk 5, $4.86/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PV DC
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 1/2 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # L8-8NK
- Zoro # G3294426
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Tube Inner Diameter | 1/2 in |
For Tube Inside Diameter | 1/2 in |
Hex Size | 7/8 in |
Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Male Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 1/2 in, Barb Style Single Barb, Fitting Material PVDF, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards RoHS, USP Class VI, Color White, Hex Size 7/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094LF 120/60,110/50)
- KOHLER San Tropez Bidet, Plumbed For Vertica (4854-0)
- KINGSTON BRASS Hand Shower, Brushed Nickel, Wall Mount (KX2528SBB)
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FIPxFSWT, 90 deg. (B55050)
- ELDON JAMES 3/4" Barbed x MNPT 90 Degree Elbow PK 10 (L12-12WP)
- ELDON JAMES Elbow, 90 Deg, 3/4 In, Barbed, PVC, PK5 (L0-12NK)
- ELDON JAMES 1/4" Barbed 316L SS Straight Coupler Sch 10 (CO-4SS)
- ELDON JAMES Elbow, 90 Deg, 3/4 In, HDPE, PK10 (L0-12HDPE)
- ELDON JAMES Elbow, 90 Deg, 1 In, Barbed, HDPE, PK10 (L0-16HDPE)
- ELDON JAMES 1/4" x 3/16" Barbed Reducing Coupler PK 10 (C4-3WP)
- GENOVA PRODUCTS Schedule 40 Angeles Pattern P-Trap - 1.5 in. (385424)
- Eldon James Barbed Tube Fittings