Shop All Barbed Tube Fittings
Eldon James
Elbow, Thread To Barb, PVDC, 1/2 In, PK5
Mfr # L8-6NK
Zoro # G0672271
product price: $21.99
/pk 5, $4.40/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PV DC
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 3/8 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # L8-6NK
- Zoro # G0672271
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Hex Size | 7/8 in |
For Tube Inside Diameter | 3/8 in |
Fitting Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/2 in |
Description
Male Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 3/8 in, Barb Style Single Barb, Fitting Material PVDF, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards RoHS, USP Class VI, Color White, Hex Size 7/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Galvanized Tee (1MPF3)
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/8 in Tube Size, Nylon, Black, 10 PK (3175 53 08)
- LEGEND VALVE 1" S-453 Y-PTN CHECK VALVE (105-405)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1/2 in, NPT (ZUSA-PF-10234)
- ELDON JAMES Adapter, Nylon, 1 In NPT, 150 PSI, PK10 (A16-16BN)
- ELDON JAMES Elbow, Thread To Barb, PVDC, 1 In, PK5 (L16-16NK)
- ELDON JAMES 5/16" Barbed 316L SS Wye Connector Sch 10 (YO-5SS)
- ELDON JAMES 1/4" x 3/16" Barbed Reducing Coupler PK 10 (C4-3WP)
- ELDON JAMES 3/8" Barbed x 1/2" MNPT Tee PK 10 (T8-6WP)
- ELDON JAMES Y Connector, 3/16 In, Barbed, Nylon, PK10 (Y0-3BN)
- MEM-CO Mini Barb Fitting (Y3-SS)
- Eldon James Tube Fittings