Shop All Barbed Tube Fittings
Eldon James
Elbow, Thread To Barb, PVDC, 1 In, PK5
Mfr # L16-16NK
Zoro # G2932325
product price: $40.49
/pk 5, $8.10/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PV DC
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 1 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # L16-16NK
- Zoro # G2932325
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1 in |
Pipe Size - Pipe Fitting | 1 in |
Pipe Size (Fittings) | 1" |
Fitting Side B Pipe Size | 1 in |
Pipe Size | 1 in |
For Tube Inside Diameter | 1 in |
Fitting Pipe Size | 1 in |
Fitting Side A Tube Inner Diameter | 1 in |
Hex Size | 1 25/64 in |
Description
Male Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Inner Diameter 1 in, Barb Style Single Barb, Fitting Material PVDF, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards RoHS, USP Class VI, Color White, Hex Size 1 25/64 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Solenoid Valve Coil, 24VAC, 60/50 Hz (011209)
- ZORO SELECT 3/4" MNPT x MNPT Black Welded Steel Black Pipe Nipple Assortment (6KC73)
- KINGSTON BRASS DLL20 20" Tube For Tub Overflow Drain With Gasket (DLL20)
- GRAY METAL PRODUCTS 6 GALV TEE CAP (6-310)
- ELDON JAMES Cross Connector, 1/4 In, Barbed, Nylon, PK10 (X0-4BN)
- ELDON JAMES Tee, 1 In, Barbed, PVDF, PK5 (T0-16NK)
- ELDON JAMES Elbow, Threaded, Nylon, 3/8 In NPT, PK10 (L6-5BN)
- ELDON JAMES Adapter, Nylon, 1/2 In NPT, 150 PSI, PK10 (A8-4BN)
- ELDON JAMES Reducing Coupler, 5/8 x 3/8 In, HDPE, PK10 (C10-6HDPE)
- ELDON JAMES Reducing Coupler, 5/8 x 3/8 In, PVC, PK5 (C10-6NK)
- ELDON JAMES Elbow, Threaded, Nylon, 1 In NPT, PK10 (L16-16BN)
- Eldon James Barbed Tube Fittings