Shop All Barbed Tube Fittings
Eldon James
Elbow, Thread To Barb, Poly, 1/2 In, PK10
Mfr # L8-4HDPE
Zoro # G0247326
product price: $11.99
/pk 10, $1.20/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material HDPE
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 1/4 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # L8-4HDPE
- Zoro # G0247326
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Tube Inner Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/2 in |
For Tube Inside Diameter | 1/4 in |
Pipe Size | 1/2 in |
Description
Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 1/4 in, Barb Style Single Barb, Fitting Material HDPE, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Food Process, Medical, Potable Water, Maximum Operating Pressure 260 psi, Maximum Operating Temperature 226 Degrees F, Standards FDA 21 CFR 177.1520, RoHS, USP Class VI, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 1-1/2 x 1-1/4 Solid Brass Slip Joint Nut (556002)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Bronze (38360-BZ)
- JONES STEPHENS PIPE SOCKET SAVER 1-1/2"" (J44-150)
- ZORO SELECT Ground Plug Valve, 1/8 In, 30 PSI, Brass (6824)
- ELDON JAMES Straight Coupler, 1/8 In, Barbed, HDPE, PK10 (CO-2HDPE)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 (L4-2HDPE)
- ELDON JAMES Reducing Coupler, 5/8 x 1/2 In, Nylon, PK10 (C10-8BN)
- ELDON JAMES Elbow, 90 Deg, 1/8 In, Barbed, Nylon, PK10 (L0-2BN)
- ELDON JAMES 3/4" Barbed 90 Degree Elbow PK 10 (L0-12WP)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-6HDPE)
- PARKER 1/8" x 1/4" x 1/4" Barb Brass Male Connector (28-6-2)
- Eldon James Barbed Tube Fittings