Shop All Barbed Tube Fittings
Eldon James
Elbow, 90 Deg, 3/8 In, HDPE, PK10
Mfr # L0-6HDPE
Zoro # G1353177
product price: $11.79
/pk 10, $1.18/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material HDPE
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 3/8 in
- Fitting Connection Type Barbed
- Pipe Fitting Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # L0-6HDPE
- Zoro # G1353177
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter | 3/8 in |
Description
Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Single Barb, Fitting Material HDPE, Specific Fitting Shape 90 Degrees Elbow, Application Food Process, Medical, Potable Water, Maximum Operating Pressure 260 psi, Maximum Operating Temperature 226 Degrees F, Standards FDA 21 CFR 177.1520, RoHS, USP Class VI, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element (SP10869ML)
- PLUMB SHOP BRASSCRAFT MP LavKitch EXT Tube (432-658)
- COMPONENT HARDWARE 4" Mount, Commercial OC Deck Mount Faucet 4", CV 3-1/2" Swivel (TLL11-4100-SE1Z)
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 1 in x 1/2 in Pipe Size (406130)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/8 In, PK10 (A2-3HDPE)
- ELDON JAMES Cross Connector, 1/8 In, Barbed, Nylon, PK10 (X0-2BN)
- ELDON JAMES 5/16" Barbed 316L SS Wye Connector Sch 10 (YO-5SS)
- ELDON JAMES Adapter, Nylon, 1/2 In NPT, 150 PSI, PK10 (A8-4BN)
- ELDON JAMES 1/4" Barbed Straight Coupler PK 10 (C0-4WP)
- ELDON JAMES 1/8" x 1/16" Barbed Reducing Coupling PK 10 (C2-1WP)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22006)
- Eldon James Barbed Tube Fittings