Shop All Barbed Tube Fittings
Eldon James
Elbow, 90 Deg, 3/4 In, Barbed, PVC, PK5
Mfr # L0-12NK
Zoro # G0726966
original price:
$28.99
20% off
new price: $23.15
/pk 5, $4.63/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVC
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 3/4 in
- Fitting Connection Type Barbed
- Basic Pipe Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # L0-12NK
- Zoro # G0726966
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/4 in |
Fitting Side B Tube Inner Diameter | 3/4 in |
Fitting Side A Tube Inner Diameter | 3/4 in |
For Tube Inside Diameter | 3/4 in |
Description
Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Side B Tube Inner Diameter 3/4 in, Barb Style Single Barb, Fitting Material PVDF, Specific Fitting Shape 90 Degrees Elbow, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards RoHS, USP Class VI, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Close Black Pipe Nipple Sch 160 (82400)
- ZORO SELECT 1/2" MNPT x 2" TBE Brass Long Pipe Nipple PK10 (6AZE7)
- ZSI Gamma Extreme Pad, 6"x 6"x 7/8" (AV-6)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1/2 In, 150psi, PTFE (T005150)
- ELDON JAMES 5/32" Barbed SS Wye Connector Sch 10 (YO-2.5SS)
- ELDON JAMES 3/8" Barbed 316L SS Straight Coupler Sch 10 (CO-6SS)
- ELDON JAMES Elbow, 90 Deg, 1/2 In, HDPE, PK10 (L0-8HDPE)
- ELDON JAMES 1/2" Barbed x 3/4" MNPT Male Adapter PK 10 (A12-8WP)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1 In, PK10 (A16-16HDPE)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-4HDPE)
- LASCO Tee Insert Poly 1" (UPPT-10)
- Eldon James Barbed Tube Fittings