Shop All Barbed Tube Fittings
Eldon James
Elbow, 90 Deg, 3/16 In, Barbed, HDPE, PK10
Mfr # L0-3HDPE
Zoro # G1415705
product price: $21.49
/pk 10, $2.15/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material HDPE
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 3/16 in
- Fitting Connection Type Barbed
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # L0-3HDPE
- Zoro # G1415705
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/16 in |
Fitting Side A Tube Inner Diameter | 3/16 in |
Fitting Side B Tube Inner Diameter | 3/16 in |
For Tube Inside Diameter | 3/16 in |
Description
Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/16 in, Fitting Side B Tube Inner Diameter 3/16 in, Barb Style Single Barb, Fitting Material HDPE, Specific Fitting Shape 90 Degrees Elbow, Application Food Process, Medical, Potable Water, Maximum Operating Pressure 260 psi, Maximum Operating Temperature 226 Degrees F, Standards FDA 21 CFR 177.1520, RoHS, USP Class VI, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Heat Trace Scald Protection Valve (S45-1702)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S201GF02N5GJ2)
- ZORO SELECT Socket Weld, Black Forged Steel 90 Degree Elbow, Class 3000 (1MNN1)
- WOODFORD MFG 3/4 in. FPT x 4 in. Freezeless Anti-Siphon Wall Hyd (65P-4)
- ELDON JAMES 3/8" Barbed 90 Degree Elbow PK 10 (L0-6WP)
- ELDON JAMES Elbow, Thread To Barb, PVDC, 1/2 In, PK5 (L8-8NK)
- ELDON JAMES 1/4" Barbed x 1/8" MNPT Adapter PK 10 (A2-4WP)
- ELDON JAMES 3/8" Barbed 316L SS Wye Connector Sch 10 (YO-6SS)
- ELDON JAMES Elbow, Threaded, Nylon, 1/2 In NPT, PK10 (L8-4BN)
- ELDON JAMES 1/4" Barbed x 1/2" MNPT 90 Degree Elbow PK 10 (L8-4WP)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 (L4-2HDPE)
- Eldon James Barbed Tube Fittings