Shop All Barbed Tube Fittings
Eldon James
Coupling, 5/8 In, Barbed, PVDF, PK5
Mfr # C0-10NK
Zoro # G1188512
product price: $20.69
/pk 5, $4.14/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVDF
- Specific Fitting Shape Straight Connector
- Barb Size 5/8 in
- Fitting Connection Type Barbed
- Pipe Fitting Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # C0-10NK
- Zoro # G1188512
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 5/8 in |
For Tube Inside Diameter | 5/8 in |
Fitting Side A Tube Inner Diameter | 5/8 in |
Fitting Side B Tube Inner Diameter | 5/8 in |
Description
Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/8 in, Fitting Side B Tube Inner Diameter 5/8 in, Barb Style Single Barb, Fitting Material PVDF, Specific Fitting Shape Straight Connector, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards RoHS, USP Class VI, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEALTHSMART 21" L, Smooth, Aluminum, Plastic, Tub and Shower Seat, Textured (524-1814-1999)
- HAM-LET Manual 2-Way Ball Valve, Let-Lok, SS (H-500-SS-L-3/4)
- DELTA Delta Escutcheons & Sleeves (3) - 3H Tub & Shower Chrome (RP18312)
- JAY R. SMITH MANUFACTURING Nickel Bronze, Round, Floor Drain (A05ER-NB)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-4HDPE)
- ELDON JAMES Cross Connector, 1/4 In, Barbed, HDPE, PK10 (X0-4HDPE)
- ELDON JAMES 3/8" Barbed Wye Connector PK 10 (Y0-6WP)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-6HDPE)
- ELDON JAMES Tee, 1 In, Barbed, HDPE, PK10 (T0-16HDPE)
- ELDON JAMES Y Connector, 1/4 In, PVC, PK5 (Y0-4NK)
- PARKER 10-32 MNPT x 0.17" Barb Brass Male Connector (28-4-10X32)
- Eldon James Tube Fittings