Shop All Barbed Tube Fittings
Eldon James
Coupling, 1/16 In, PVDF, PK5
Mfr # C0-1NK
Zoro # G0439187
original price:
$4.65
20% off
new price: $3.69
/pk 5, $0.74/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVDF
- Specific Fitting Shape Straight Connector
- Barb Size 1/16 in
- Fitting Connection Type Barbed
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # C0-1NK
- Zoro # G0439187
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/16 in |
Fitting Side B Tube Inner Diameter | 1/16 in |
Fitting Side A Tube Inner Diameter | 1/16 in |
For Tube Inside Diameter | 1/16 in |
Description
Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/16 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Single Barb, Fitting Material PVDF, Specific Fitting Shape Straight Connector, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards RoHS, USP Class VI, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE 1/2 in. x 1/2 in. FNPT Elbow, Drop Ear (U334LF)
- ZORO SELECT 2" x 4" TOE Black Pipe Nipple Sch 80 (40906TS)
- TINKERTOOLS 33692 0.75 in. Copper Bell Pipe Hanger (TI878799)
- ASAHI 3" Socket PVC Ball Valve 2-Way (1602030)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 (L4-2HDPE)
- ELDON JAMES Straight Coupler, 5/16In, Barbed, HDPE, PK10 (CO-5HDPE)
- ELDON JAMES 1/4" Barbed x 1/8" MNPT Adapter PK 10 (A2-4WP)
- ELDON JAMES 1/2" Barbed x 3/8" MNPT 90 Degree Elbow PK 10 (L6-8WP)
- ELDON JAMES Straight Coupler, 3/8 In, Barbed, PVC, PK5 (C0-6NK)
- ELDON JAMES 3/16" Barbed x 1/4" MNPT Male Adapter PK 10 (A4-3WP)
- PARKER 3/8" x 1/4" Barb Nickel Brass Bulkhead Union (22BH-6-6)
- Eldon James Barbed Tube Fittings