Shop All Barbed Tube Fittings
Eldon James
Coupling, 1 In, Barbed, PVC, PK5
Mfr # C0-16NK
Zoro # G1900482
product price: $32.99
/pk 5, $6.60/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVC
- Specific Fitting Shape Straight Connector
- Barb Size 1 in
- Fitting Connection Type Barbed
- Temp. Range -80 Degrees to 226 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # C0-16NK
- Zoro # G1900482
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1 in |
For Tube Inside Diameter | 1 in |
Fitting Side B Tube Inner Diameter | 1 in |
Fitting Side A Tube Inner Diameter | 1 in |
Description
Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 in, Fitting Side B Tube Inner Diameter 1 in, Barb Style Single Barb, Fitting Material PVDF, Specific Fitting Shape Straight Connector, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards RoHS, USP Class VI, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/4", CPVC/FPM, S/T (TC20125ST)
- STIEBEL ELTRON 120VAC, Commercial Electric Tankless Water Heater, Undersink, 82 Degrees to 130 Degrees F, 2400 W (MINI 2.5)
- ZORO SELECT Brass Coupling, FNPT, 3/8" x 1/4" Pipe Size (22UL47)
- PARKER 0.17" Barb x 1/4" Compress-Align Brass Bulkhead Union (22CABH-4-4)
- ELDON JAMES 1/2" Barbed Straight Coupler PK 10 (C0-8WP)
- ELDON JAMES 1/2" x 3/8" Barbed PVC Reducing Coupling PK5 (C8-6NK)
- ELDON JAMES Elbow, Thread To Barb, Poly, 3/4 In, PK10 (L12-12HDPE)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-10HDPE)
- ELDON JAMES 5/8" x 3/8" Barbed 316L SS Reducing Tee Sch 10 (RT10-6SS)
- ELDON JAMES Adapter, Nylon, 1/2 In NPT, 150 PSI, PK10 (A8-4BN)
- ANDERSON Green Leaf 3/4 in. MPT X 3/8 in. D Barb Nylon Elbow (CBEL3438BG1)
- Eldon James Barbed Tube Fittings