Shop All Barbed Tube Fittings
Eldon James
Adapter, Nylon, 1 In NPT, 150 PSI, PK10
Mfr # A16-16BN
Zoro # G3502134
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Adapter
- Barb Size 1 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eldon James
- MFR # A16-16BN
- Zoro # G3502134
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1 in |
Pipe Size - Pipe Fitting | 1 in |
Pipe Size (Fittings) | 1" |
Pipe Size | 1 in |
Fitting Pipe Size | 1 in |
Hex Size | 1 25/64 in |
Fitting Side A Tube Inner Diameter | 1 in |
For Tube Inside Diameter | 1 in |
Fitting Side B Pipe Size | 1 in |
Description
Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Inner Diameter 1 in, Barb Style Single Barb, Fitting Material Nylon, Material Grade 6.6, Specific Fitting Shape Straight Adapter, Application Air, Non-Potable Water, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 275 Degrees F, Standards RoHS, Color Black, Hex Size 1 25/64 in, Minimum Operating Temperature 50 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET Ball Valves, 6 mm Pipe, 3-Port Port (H-800S-SS-L-6MM-T)
- THRIFCO PLUMBING 3/4 X 2 1/2 Inch Stainless Steel Nipple, Packaged (9020028)
- GROHE Universal Scale Handle Starlight Chrome (47427000)
- ZORO SELECT PVC Reducer, Socket x FNPT, 1 in x 3/4 in Pipe Size (435131)
- ELDON JAMES Elbow, Thread To Barb, PVDC, 3/8 In, PK5 (L6-4NK)
- ELDON JAMES Tee, 1/4 In, Barbed, PVC, PK5 (T0-4NK)
- ELDON JAMES Straight Coupler, 3/8 In, Barbed, HDPE, PK10 (CO-6HDPE)
- ELDON JAMES 5/8" Barbed 316L SS Tee Sch 10 (TO-10SS)
- ELDON JAMES Straight Coupler, 3/8In, Barbed, Nylon, PK10 (C0-6BN)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/8 In, PK10 (A6-8HDPE)
- THRIFCO PLUMBING Nylon 3/8 Barb Coupling (9429315)
- Eldon James Barbed Tube Fittings