Shop All Barbed Tube Fittings
Eldon James
5/8" Barbed x 1/2" MNPT Male Adapter PK 10
Mfr # A8-10WP
Zoro # G3197345
product price: $10.75
/pk 10, $1.08/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Barb Size 5/8 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # A8-10WP
- Zoro # G3197345
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 5/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
For Tube Inside Diameter | 5/8 in |
Fitting Side A Tube Inner Diameter | 5/8 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Hex Size | 7/8 in |
Fitting Side B Pipe Size | 1/2 in |
Description
Male Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 5/8 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White, Hex Size 7/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 0.35 gpm Spray Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (5509105)
- KOHLER Tone Pull-Down Single-Handle Kitchen Sink Faucet (23764-BMB)
- KOHLER Ball Valve, White, 2-3/16", Plastic (K-GP77548)
- APOLLO VALVES 1" FNPT Stainless Steel Ball Valve Inline (7610527A)
- ELDON JAMES 1/8" x 1/16" Barbed Reducing Coupling PK 10 (C2-1WP)
- ELDON JAMES Adapter, Nylon, 1/2 In NPT, 150 PSI, PK10 (A8-4BN)
- ELDON JAMES Tee, 1/4 In, Barbed, PVC, PK5 (T0-4NK)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 (L4-8HDPE)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 (L4-6HDPE)
- ELDON JAMES Elbow, 90 Deg, 3/4 In, HDPE, PK10 (L0-12HDPE)
- ANDERSON Green Leaf Nylon 3/4 in. D X 3/4 in. D Adapter 1 each (CBA3434BG1)
- Eldon James Tube Fittings