Shop All Barbed Tube Fittings
Eldon James
5/8" Barbed 90 Degree Elbow PK 10
Mfr # L0-10WP
Zoro # G0808333
original price:
$11.89
10% off
new price: $10.69
/pk 10, $1.07/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 5/8 in
- Fitting Connection Type Barbed
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # L0-10WP
- Zoro # G0808333
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 5/8 in |
Fitting Side A Tube Inner Diameter | 5/8 in |
For Tube Inside Diameter | 5/8 in |
Fitting Side B Tube Inner Diameter | 5/8 in |
Description
Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/8 in, Fitting Side B Tube Inner Diameter 5/8 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape 90 Degrees Elbow, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (8799-2MB)
- ZURN 10" Dia. Cast Iron Roof Drain Dome (P121-DOME-CI)
- KOHLER Trip Lever Assebmly (1160376-VF)
- WHEELER-REX Ratchet Pipe Cutter, 1-1/2"-6" (4916)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/8 In, PK10 (A6-8HDPE)
- ELDON JAMES 1/2" x 3/8" Barbed Reducing Coupler PK 10 (C8-6WP)
- ELDON JAMES Adapter, Thread To Barb, PVDF, 1 In, PK5 (A16-16NK)
- ELDON JAMES Elbow, 90 Deg, 3/4 In, HDPE, PK10 (L0-12HDPE)
- ELDON JAMES Reducing Coupler, 5/8 x 3/8 In, HDPE, PK10 (C10-6HDPE)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/4 In, PK10 (A12-8HDPE)
- ANDERSON Green Leaf 1 in. MPT X 3/4 in. D Barb Nylon Elbow (CBEL1034BG1)
- Eldon James Tube Fittings