Shop All Barbed Tube Fittings
Eldon James
5/8" Barbed 316L SS Tee Sch 10
Mfr # TO-10SS
Zoro # G1605773
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316L Stainless Steel
- Specific Fitting Shape Tee
- Barb Size 5/8 in
- Fitting Connection Type Barbed
- Tube Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eldon James
- MFR # TO-10SS
- Zoro # G1605773
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 5/8 in |
Tube Size | 5/8 in |
Fitting Side A Tube Inner Diameter | 5/8 in |
Fitting Side C Tube Inner Diameter | 5/8 in |
Fitting Side B Tube Inner Diameter | 5/8 in |
For Tube Inside Diameter | 5/8 in |
Description
Tee, Specific Fitting Shape Tee, Application Air, Non-Potable Water, Potable Water, Barb Style Single Barb, Fitting Material Stainless Steel, Material Grade 316L, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 5/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 800 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Hose Starlight Chrome (43349000)
- DELTA Metering Metering Lavatory Faucet, Chrome (87T905)
- WATTS Push-to-Connect Reducing Union Adapter, 1/2 in x 3/8 in Tube Size, Polysulfone, White (3515R-1008)
- STEEL & OBRIEN Sch 5 Tri-Clamp (For Pipe Size Ferrules) - 304SS (13MHHV-2.5-304)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1 In, PK10 (A16-16HDPE)
- ELDON JAMES Tee, Thread To Barb, Nylon, 1/4 In, PK10 (T4-6BN)
- ELDON JAMES Elbow, Thread To Barb, Poly, 3/8 In, PK10 (L6-8HDPE)
- ELDON JAMES 1/8" Barbed x 1/4" MNPT 90 Degree Elbow PK 10 (L4-2WP)
- ELDON JAMES 3/8" Barbed x 1/2" MNPT Male Adapter PK 10 (A8-6WP)
- ELDON JAMES Reducing Coupler, 5/8 x 1/2 In, Nylon, PK10 (C10-8BN)
- SHARKBITE/CASH ACME 10PK12BarbBRS Coupling (UC008LFA10)
- Eldon James Barbed Tube Fittings