Shop All Barbed Tube Fittings
Eldon James
5/16" Barbed Tee PK 10
Mfr # T0-5WP
Zoro # G2218605
original price:
$15.57
24% off
new price: $11.69
/pk 10, $1.17/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Tee
- Barb Size 5/16 in
- Fitting Connection Type Barbed
- Specific Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # T0-5WP
- Zoro # G2218605
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 5/16 in |
Fitting Side C Tube Inner Diameter | 5/16 in |
For Tube Inside Diameter | 5/16 in |
Fitting Side A Tube Inner Diameter | 5/16 in |
Fitting Side B Tube Inner Diameter | 5/16 in |
Description
Tee, Specific Fitting Shape Tee, Application Air, Chemicals, Gases, Non-Potable Water, Barb Style Single Barb, Fitting Material Polypropylene, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/16 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 5/16 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 5/16 in, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Single Function Hand Shower in Satin Gold (Pvd) (280/24S)
- PARKER 5/8" Compression x 3/4" MNPT Brass Connector 10PK (68C-10-12)
- MOEN Cartridge Nut (140998)
- NVENT CADDY Loop Hanger, J, 4 In, Electro-Zinc Plated (4180400EG)
- ELDON JAMES 1" Barbed Tee PK 10 (T0-16WP)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 (A4-4HDPE)
- ELDON JAMES 3/4" Barbed x MNPT 90 Degree Elbow PK 10 (L12-12WP)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 (L4-6HDPE)
- ELDON JAMES Elbow, Thread To Barb, Poly, 3/4 In, PK10 (L12-12HDPE)
- ELDON JAMES 3/8" Barbed 90 Degree Elbow PK 10 (L0-6WP)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/8 In, PK10 (A6-5HDPE)
- Eldon James Tube Fittings