Shop All Barbed Tube Fittings
This Product is Discontinued
Eldon James
3/8" Luer Twist Lock Large Bore Male Plug (Discontinued)
Mfr # LBLM-P PP-QC
Zoro # G6155003
This Product is Discontinued
Key Features
- Temp. Range -9 Degrees to 150 Degrees F
- Body Material Polypropylene
- Material polypropylene
- Standards USP 661, USP Class VI
- Tube Inside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # LBLM-P PP-QC
- Zoro # G6155003
- Country of Origin Unknown
- Category Barbed Tube Fittings
Dimensions
Tube Inside Dia. | 3/8 in |
Details
Item | Large Bore Plug Male |
Temp. Range | -9 Degrees to 150 Degrees F |
Body Material | Polypropylene |
Material | polypropylene |
Standards | USP 661, USP Class VI |
Connection Type | Luer Twist Lock |
Max. Pressure | 125 psi @ 70 Degrees F |
Description
Large Bore Plug Male, Body Material Polypropylene, Connection Type Luer Twist Lock, Tube Inside Dia. 3/8 in, Max. Pressure 125 psi @ 70 Degrees F, Temp. Range -9 Degrees to 150 Degrees F, Standards USP 661, USP Class VI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.