Shop All Barbed Tube Fittings
Eldon James
3/8" Barbed x 1/4" MNPT Tee PK 10
Mfr # T4-6WP
Zoro # G0647175
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Adapter Tee
- Barb Size 3/8 in
- Fitting Connection Type Barbed x Barbed x MNPT
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eldon James
- MFR # T4-6WP
- Zoro # G0647175
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Pipe Size | 1/4 in |
For Tube Inside Diameter | 3/8 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Hex Size | 283/500 in |
Pipe Size | 1/4 in |
Fitting Side C Tube Inner Diameter | 3/8 in |
Description
Tee, Specific Fitting Shape Adapter Tee, Application Air, Chemicals, Gases, Non-Potable Water, Barb Style Single Barb, Fitting Material Polypropylene, Fitting Side A Connection Type MNPT, Fitting Side A Pipe Size 1/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/8 in, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" NPT Galvanized Street Tee (0311062202)
- MOEN 1800 Series 30 x 18 Stainless Steel Undermount Single Bowl Sink (GS18155)
- SYMMONS Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (S-6080)
- MOEN Wrist Blade Handle, Hot, 8200 Series (52010)
- ELDON JAMES 5/8" Barbed x 1/2" MNPT Male Adapter PK 10 (A8-10WP)
- ELDON JAMES Elbow, Threaded, Nylon, 3/4 In NPT, PK10 (L12-10BN)
- ELDON JAMES 3/4" Barbed 90 Degree Elbow PK 10 (L0-12WP)
- ELDON JAMES 1/4" Barbed x 1/2" MNPT 90 Degree Elbow PK 10 (L8-4WP)
- ELDON JAMES Elbow, Threaded, Nylon, 1/8 In NPT, PK10 (L2-3BN)
- ELDON JAMES Elbow, 90 Deg, 3/4 In, HDPE, PK10 (L0-12HDPE)
- ELDON JAMES Reducing Coupler, 1/4 x 3/16 In, HDPE, PK10 (C4-3HDPE)
- Eldon James Tube Fittings