Shop All Barbed Tube Fittings
Eldon James
3/8" Barbed x 1/4" MNPT Male Adapter PK 10
Mfr # A4-6WP
Zoro # G3250423
product price: $8.39
/pk 10, $0.84/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Barb Size 3/8 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # A4-6WP
- Zoro # G3250423
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
For Tube Inside Diameter | 3/8 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Hex Size | 9/16 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Description
Male Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Inner Diameter 3/8 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White, Hex Size 9/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 150 (0310088406)
- ZORO SELECT 2" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNI2)
- RINNAI Vent Kit B 431/556'S Size 9.5-15.75 (FOT-152)
- ELKAY Chrome-Plated Brass Strainer, For Fountains, Water Coolers and Bottle Filler Combos (72002160)
- ELDON JAMES Reducing Coupler, 1/4 x 3/16In, Nylon, PK10 (C4-3BN)
- ELDON JAMES Adapter, Nylon, 1/4 In NPT, 150 PSI, PK10 (A4-6BN)
- ELDON JAMES Straight Coupler, 3/8In, Barbed, Nylon, PK10 (C0-6BN)
- ELDON JAMES Elbow, 90 Deg, 3/4 In, HDPE, PK10 (L0-12HDPE)
- ELDON JAMES Adapter, Nylon, 1/2 In NPT, 150 PSI, PK10 (A8-4BN)
- ELDON JAMES Straight Coupler, 1/4In, Barbed, Nylon, PK10 (C0-4BN)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- Eldon James Barbed Tube Fittings