Shop All Barbed Tube Fittings
Eldon James
3/8" Barbed x 1/2" MNPT Male Adapter PK 10
Mfr # A8-6WP
Zoro # G1112535
product price: $8.45
/pk 10, $0.85/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Barb Size 3/8 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # A8-6WP
- Zoro # G1112535
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Hex Size | 7/8 in |
For Tube Inside Diameter | 3/8 in |
Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Fitting Pipe Size | 1/2 in |
Description
Male Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 3/8 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White, Hex Size 7/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Sink Faucet, Chrome plated (445-L8RABCP)
- ZURN Tempering Mixing Valve (34-ZW1070XL)
- STREAMLINE Coil Copper Tubing, 1/8 in Outside Dia, 50 ft Length, Type ACR (D 02050)
- EAGO HIGH EFFICIENCY LOW FLUSH ECO-FRIENDLY CERAMIC TOILET (TB336)
- ELDON JAMES Reducing Coupler, 5/8 x 3/8 In, HDPE, PK10 (C10-6HDPE)
- ELDON JAMES Y Connector, 5/8 In, Barbed, Nylon, PK10 (Y0-10BN)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/8 In, PK10 (A6-8HDPE)
- ELDON JAMES Reducing Coupler, 3/8 x 1/4 In, Nylon, PK10 (C6-4BN)
- ELDON JAMES 3/8" Barbed Straight Coupler PK 10 (C0-6WP)
- ELDON JAMES Tee, 3/4 In, Barbed, PVDF, PK5 (T0-12NK)
- PARKER 1/2" x 3/8" Barb Brass Male Connector (28-8-6)
- Eldon James Barbed Tube Fittings