Shop All Barbed Tube Fittings
Eldon James
3/8" Barbed Wye Connector PK 10
Mfr # Y0-6WP
Zoro # G0980917
product price: $28.19
/pk 10, $2.82/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Wye
- Barb Size 3/8 in
- Fitting Connection Type Barbed
- Basic Pipe Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # Y0-6WP
- Zoro # G0980917
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in |
For Tube Inside Diameter | 3/8 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Fitting Side C Tube Inner Diameter | 3/8 in |
Description
Y Connector, Specific Fitting Shape Wye, Application Air, Chemicals, Gases, Non-Potable Water, Barb Style Single Barb, Fitting Material Polypropylene, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/8 in, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Street Pipe Elbow Fitting 1/2 Inch NPT - 45 Degree (FST88EA)
- NIBCO 2" x 1-1/2" NOM C Copper Reducing Coupling with Stop (901R 2X11/2)
- CHICAGO FAUCET Button (216-678VACJKNF)
- JONES STEPHENS Brushed Nickel PVD 1/2" x 6" Brass Nipple (N2310BN)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 (A4-8HDPE)
- ELDON JAMES 1/8" Barbed 316L SS Tee Sch 10 (TO-2SS)
- ELDON JAMES Straight Coupler, 3/8In, Barbed, Nylon, PK10 (C0-6BN)
- ELDON JAMES Elbow, 90 Deg, 1 In, Barbed, HDPE, PK10 (L0-16HDPE)
- ELDON JAMES Tee, 1/8 In, Barbed, Nylon, PK10 (T0-2-BN)
- ELDON JAMES Reducing Coupler, 5/8 x 3/8 In, PVC, PK5 (C10-6NK)
- ELDON JAMES Straight Coupler, 1/2 In, Barbed, HDPE, PK10 (CO-8HDPE)
- Eldon James Tube Fittings