Shop All Barbed Tube Fittings
Eldon James
3/8" Barbed Straight Coupler PK 10
Mfr # C0-6WP
Zoro # G0504454
original price:
$9.65
9% off
new price: $8.75
/pk 10, $0.88/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Connector
- Barb Size 3/8 in
- Fitting Connection Type Barbed
- Basic Pipe Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # C0-6WP
- Zoro # G0504454
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/8 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter | 3/8 in |
Description
Straight Coupler, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape Straight Connector, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 17" W x 25" L x 6-1/2" H, Drop-In, 20 ga. 304 Stainless Steel (CDKAD2517654)
- SHARKBITE SB PUSH END CAP 1/2""4PK (U514LFA4)
- AMERICAN STANDARD Stopper Kit, Metal Sc Drain (M962544-0020A)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 In (0500359518)
- ELDON JAMES Elbow, 90 Deg, 3/16 In, Barbed, Nylon, PK10 (L0-3BN)
- ELDON JAMES 3/16" Barbed x 1/8" MNPT Male Adapter PK 10 (A2-3WP)
- ELDON JAMES 1/2" Barbed x 3/4" MNPT Male Adapter PK 10 (A12-8WP)
- ELDON JAMES 1/2" Barbed Tee PK 10 (T0-8WP)
- ELDON JAMES Cross Connector, 1/8 In, Barbed, Nylon, PK10 (X0-2BN)
- ELDON JAMES Coupling, 1 In, Barbed, PVC, PK5 (C0-16NK)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- Eldon James Barbed Tube Fittings