Shop All Barbed Tube Fittings
Eldon James
3/4" Barbed x 1/2" MNPT Male Adapter PK 10
Mfr # A8-12WP
Zoro # G2292665
product price: $12.15
/pk 10, $1.22/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Barb Size 3/4 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # A8-12WP
- Zoro # G2292665
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/4 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Pipe Size | 1/2 in |
For Tube Inside Diameter | 3/4 in |
Hex Size | 7/8 in |
Fitting Side A Tube Inner Diameter | 3/4 in |
Fitting Side B Pipe Size | 1/2 in |
Pipe Size | 1/2 in |
Description
Male Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 3/4 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White, Hex Size 7/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET Ball Valves, 6 mm Pipe, 3-Port Port (H-800S-SS-L-6MM-T)
- LIPPERT 24IN X 40IN X 58IN BATHTUB & SHOWER PAN SURROUND; 1-PIECE DESIGN; TILE FINISH (306206)
- KINGSTON BRASS Widespread Bathroom Faucet, Antique Copper (FSC197AXAC)
- LEGEND VALVE 2" COPPER COUPLING (450-508)
- ELDON JAMES 5/8" Barbed x 3/4" MNPT 90 Degree Elbow PK 10 (L12-10WP)
- ELDON JAMES Tee, 1/2 In, Barbed, HDPE, PK10 (T0-8HDPE)
- ELDON JAMES Tee, 1/4 In, Barbed, PVC, PK5 (T0-4NK)
- ELDON JAMES Elbow, 90 Deg, 3/4 In, HDPE, PK10 (L0-12HDPE)
- ELDON JAMES 1/2" Barbed Straight Coupler PK 10 (C0-8WP)
- ELDON JAMES 5/8" Barbed Straight Coupler PK 10 (C0-10WP)
- PARKER 1/4" Barb Brass Male Connector (28-6-4)
- Eldon James Barbed Tube Fittings