Shop All Barbed Tube Fittings
Eldon James
3/4" Barbed Tee PK 10
Mfr # T0-12WP
Zoro # G0738263
product price: $12.35
/pk 10, $1.23/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Tee
- Barb Size 3/4 in
- Fitting Connection Type Barbed
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # T0-12WP
- Zoro # G0738263
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/4 in |
Fitting Side C Tube Inner Diameter | 3/4 in |
Fitting Side B Tube Inner Diameter | 3/4 in |
Fitting Side A Tube Inner Diameter | 3/4 in |
For Tube Inside Diameter | 3/4 in |
Description
Tee, Specific Fitting Shape Tee, Application Air, Chemicals, Gases, Non-Potable Water, Barb Style Single Barb, Fitting Material Polypropylene, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/4 in, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Bubbler Head (5703M)
- DRAMM Water Breaker Shwr Slv (60-12342)
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (32H973)
- NIBCO 2" NOM C Copper 90 Degree Long Radius Elbow (907-LT)
- ELDON JAMES Y Connector, 1/2 In, Barbed, HDPE, PK10 (Y0-8HDPE)
- ELDON JAMES Tee, 3/8 In, Barbed, PVC, PK5 (T0-6NK)
- ELDON JAMES Tee, 1/8 In, Barbed, HDPE, PK10 (T0-2HDPE)
- ELDON JAMES 5/8" x 3/8" Barbed Reducing Coupler PK 10 (C10-6WP)
- ELDON JAMES 1/4" Barbed x 1/8" MNPT Adapter PK 10 (A2-4WP)
- ELDON JAMES Tee, 1 In, Barbed, PVDF, PK5 (T0-16NK)
- ELDON JAMES 3/16" x 3/32" Barbed Reducing Coupling PK 10 (C3-1.5WP)
- Eldon James Barbed Tube Fittings