Shop All Barbed Tube Fittings
Eldon James
3/4" Barbed 90 Degree Elbow PK 10
Mfr # L0-12WP
Zoro # G0916657
product price: $14.99
/pk 10, $1.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 3/4 in
- Fitting Connection Type Barbed
- Pipe Fitting Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # L0-12WP
- Zoro # G0916657
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/4 in |
Fitting Side A Tube Inner Diameter | 3/4 in |
For Tube Inside Diameter | 3/4 in |
Fitting Side B Tube Inner Diameter | 3/4 in |
Description
Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Side B Tube Inner Diameter 3/4 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape 90 Degrees Elbow, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO SEAT/SPRING DELTA 100PC (30285)
- USA INDUSTRIALS Brass MNPT x FNPT, 3/4" x 3/8" Pipe Size (ZUSA-PF-5012)
- AMERICAN STANDARD Aquawash Bidet El Sc Lo Wht, With Cover, Polypropylene Plastic, White (5900A.05GT.020)
- ZORO SELECT 3/4" FNPT Galvanized Hex Locknut (5P980)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-12HDPE)
- ELDON JAMES 5/8" x 3/8" Barbed 316L SS Reducing Tee Sch 10 (RT10-6SS)
- ELDON JAMES Tee, 1 In, Barbed, HDPE, PK10 (T0-16HDPE)
- ELDON JAMES 1/2" Barbed 316L SS Wye Connector Sch 10 (YO-8SS)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 (L4-6HDPE)
- ELDON JAMES 1" Barbed Straight Coupler PK 10 (C0-16WP)
- PARKER 0.096" Barb Brass Union 90 Degree Elbow (225-5/32)
- Eldon James Barbed Tube Fittings