Shop All Barbed Tube Fittings
Eldon James
3/4" Barbed 316L SS Tee Sch 10
Mfr # TO-12SS
Zoro # G2808057
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316L Stainless Steel
- Specific Fitting Shape Tee
- Barb Size 3/4 in
- Fitting Connection Type Barbed
- Tube Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # TO-12SS
- Zoro # G2808057
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/4 in |
Tube Size | 3/4 in |
Fitting Side A Tube Inner Diameter | 3/4 in |
Fitting Side B Tube Inner Diameter | 3/4 in |
Fitting Side C Tube Inner Diameter | 3/4 in |
For Tube Inside Diameter | 3/4 in |
Description
Tee, Specific Fitting Shape Tee, Application Air, Non-Potable Water, Potable Water, Barb Style Single Barb, Fitting Material Stainless Steel, Material Grade 316L, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/4 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 800 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE STZ Industries 1/2 in. MIP each X 1/2 in. D MIP Galvanized Steel Close Nipple (301UP12XCL)
- ZORO SELECT Red. San. Tee, 3 In x 1-1/2 In Hub (1WHU5)
- DURA-BLOK Pipe Support Base, 500 Lb Load, 9.6 In L (DBP)
- CHICAGO FAUCET Urinal Valve (733-665PSHVO)
- ELDON JAMES 3/4" Barbed x MNPT Male Adapter PK 10 (A12-12WP)
- ELDON JAMES 3/8" Barbed 90 Degree Elbow PK 10 (L0-6WP)
- ELDON JAMES Y Connector, 5/8 In, Barbed, Nylon, PK10 (Y0-10BN)
- ELDON JAMES 1/4" Barbed 316L SS Straight Coupler Sch 10 (CO-4SS)
- ELDON JAMES Reducing Coupling, 1/8 x 1/16In, HDPE, PK10 (C2-1HDPE)
- ELDON JAMES Y Connector, 3/16 In, Barbed, Nylon, PK10 (Y0-3BN)
- ELDON JAMES 3/8" Barbed x 1/2" MNPT Male Adapter PK 10 (A8-6WP)
- Eldon James Barbed Tube Fittings