Shop All Barbed Tube Fittings
Eldon James
3/32" Barbed Cross Connector PK 10
Mfr # X0-1.5WP
Zoro # G1521877
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Cross Adapter
- Barb Size 3/32 in
- Fitting Connection Type Barbed
- Pipe Fitting Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eldon James
- MFR # X0-1.5WP
- Zoro # G1521877
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/32 in |
Details
Item | Cross Connector |
Tube Fitting Material | Polypropylene |
Specific Fitting Shape | Cross Adapter |
Fitting Connection Type | Barbed |
Pipe Fitting Connection Type | Barbed |
Basic Pipe Fitting Material | Plastic |
Max. Pressure | 150 psi |
Compliance | RoHS Compliant |
Color | White |
Temp. Range | 9 Degrees to 150 Degrees F |
Specific Pipe Fitting Shape | Cross Adapter |
Basic Pipe Fitting Shape | Cross |
Description
Cross Connector, Specific Fitting Shape Cross Adapter, Color White, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Aimes Trip Lever Ms626 (THU311N#CP)
- VIEGA Viega ProPress reducer, 1" x 1/2" (78082)
- KOHLER Trip Lever Service Kit, Left (1025329-VF)
- ZORO SELECT Black Nipple, Welded, 1/2x2 1/2 (793MV7)
- ELDON JAMES Cross Connector, 1/4 In, Barbed, Nylon, PK10 (X0-4BN)
- ELDON JAMES 1/2" Barbed x 3/4" MNPT Male Adapter PK 10 (A12-8WP)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 (A4-3HDPE)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/2 In, PK10 (L8-6HDPE)
- ELDON JAMES 1/4" Barbed x 1/8" MNPT Adapter PK 10 (A2-4WP)
- ELDON JAMES Coupling, 1 In, Barbed, PVC, PK5 (C0-16NK)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- Eldon James Barbed Tube Fittings