Shop All Barbed Tube Fittings
Eldon James
3/16" x 3/32" Barbed Reducing Coupling PK 10
Mfr # C3-1.5WP
Zoro # G0400976
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Reducing Connector
- Barb Size 3/16 in x 3/32 in
- Fitting Connection Type Barbed
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eldon James
- MFR # C3-1.5WP
- Zoro # G0400976
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/16 in x 3/32 in |
Fitting Side A Tube Inner Diameter | 3/16 in |
Fitting Side B Tube Inner Diameter | 3/32 in |
For Tube Inside Diameter | 3/16 in, 3/32 in |
Description
Reducing Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/16 in, Fitting Side B Tube Inner Diameter 3/32 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape Straight Reducing Connector, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" FNPT 304 SS Half Coupling (40HC111N018)
- WEATHERHEAD 1/4" x 3/8" Brass 90 Degree Elbow (402X6)
- RIOBEL Hand Shower Rail (5055C-WS)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to Arctic Pure K-00339 Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-3289)
- ELDON JAMES Elbow, Threaded, Nylon, 1/8 In NPT, PK10 (L2-3BN)
- ELDON JAMES Y Connector, 3/16 In, Barbed, Nylon, PK10 (Y0-3BN)
- ELDON JAMES Straight Coupler, 3/8In, Barbed, Nylon, PK10 (C0-6BN)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/8 In, PK10 (L2-3HDPE)
- ELDON JAMES 1/2" Barbed 90 Degree Elbow PK 10 (L0-8WP)
- ELDON JAMES Straight Coupler, 1/4In, Barbed, Nylon, PK10 (C0-4BN)
- THE MOSACK GROUP COUPLING 3/4 in.BARB (EPXBC3434)
- Eldon James Tube Fittings