Shop All Barbed Tube Fittings
Eldon James
3/16" Barbed x 1/8" MNPT Male Adapter PK 10
Mfr # A2-3WP
Zoro # G3345797
original price:
$6.09
9% off
new price: $5.49
/pk 10, $0.55/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Barb Size 3/16 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # A2-3WP
- Zoro # G3345797
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/16 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Fitting Side A Tube Inner Diameter | 3/16 in |
Hex Size | 7/16 in |
Pipe Size | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Inside Diameter | 3/16 in |
Description
Male Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Inner Diameter 3/16 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White, Hex Size 7/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts Bathroom Sink Lever Handles (98068-4-CP)
- STREAMLINE Coil Copper Tubing, 3/4 in Outside Dia, 60 ft Length, Type L (LS05060)
- KOHLER/STERLING Shark Fin Toil Flapper (GP1078440)
- STRAHMAN M-70 Spray Nozzel, 3/4", 150 psi, Black (M70B0075SWIVEL)
- ELDON JAMES Reducing Coupler, 1/2 x 1/4 In, HDPE, PK10 (C8-4HDPE)
- ELDON JAMES Elbow, 90 Deg, 1/4 In, HDPE, PK10 (L0-4HDPE)
- ELDON JAMES Cross Connector, 1/4 In, Barbed, Nylon, PK10 (X0-4BN)
- ELDON JAMES Cross Connector, 1/4 In, Barbed, HDPE, PK10 (X0-4HDPE)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-12HDPE)
- ELDON JAMES Straight Coupler, 1/2 In, Barbed, PVC, PK5 (C0-8NK)
- GENOVA Coupling 4X2 Dwv Reducer (K01005H)
- Eldon James Tube Fittings