Shop All Barbed Tube Fittings
Eldon James
3/16" Barbed x 1/4" MNPT Male Adapter PK 10
Mfr # A4-3WP
Zoro # G2310673
original price:
$10.79
9% off
new price: $9.79
/pk 10, $0.98/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Barb Size 3/16 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # A4-3WP
- Zoro # G2310673
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/16 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Fitting Side A Tube Inner Diameter | 3/16 in |
Hex Size | 9/16 in |
Fitting Pipe Size | 1/4 in |
For Tube Inside Diameter | 3/16 in |
Fitting Side B Pipe Size | 1/4 in |
Description
Male Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Inner Diameter 3/16 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White, Hex Size 9/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Iron Plains Capsule Drop-In/Undermnt Vessel Bathroom Sink (20213-P5-0)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. Copper Press x MPT Male Adapter (XPRMA12)
- BONOMI Electric Actuated, Butterfly, 4", NSF, 110AC (EN501S-003-4)
- ZORO SELECT Straight Adapter, Steel, 3/8 ", NPT x BSPT (ZUSA-PF-8004)
- ELDON JAMES 1/4" Barbed x MNPT 90 Degree Elbow PK 10 (L4-4WP)
- ELDON JAMES 1/2" x 3/8" Barbed PVC Reducing Coupling PK5 (C8-6NK)
- ELDON JAMES 5/8" Barbed 316L SS Tee Sch 10 (TO-10SS)
- ELDON JAMES Adapter, Nylon, 3/8 In NPT, 150 PSI, PK10 (A6-5BN)
- ELDON JAMES 3/8" Barbed x 1/2" MNPT 90 Degree Elbow PK 10 (L8-6WP)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-6HDPE)
- PARKER 3/8" x 3/8" x 1/4" Barb Brass Union Tee (224-8-8-6)
- Eldon James Barbed Tube Fittings