Shop All Barbed Tube Fittings
Eldon James
3/16" Barbed Tee PK 10
Mfr # T0-3WP
Zoro # G2938074
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Tee
- Barb Size 3/16 in
- Fitting Connection Type Barbed
- Pipe Fitting Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # T0-3WP
- Zoro # G2938074
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 3/16 in |
Fitting Side A Tube Inner Diameter | 3/16 in |
Fitting Side B Tube Inner Diameter | 3/16 in |
For Tube Inside Diameter | 3/16 in |
Fitting Side C Tube Inner Diameter | 3/16 in |
Description
Tee, Specific Fitting Shape Tee, Application Air, Chemicals, Gases, Non-Potable Water, Barb Style Single Barb, Fitting Material Polypropylene, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/16 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/16 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/16 in, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Steam Pressure Regulator, 1/2in, 10-50psi (152A 10-50)
- WESTBRASS Faucet Kit, 5/8" OD x 3/8" OD x 20" Bullnose in Powder coated Flat Black (D105KBNX-62)
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 6 (793LV6)
- ZURN ABS, Strainer: Round, Floor Cleanout (CO-PV3)
- ELDON JAMES 1/4" Barbed 316L SS Straight Coupler Sch 10 (CO-4SS)
- ELDON JAMES Y Connector, 3/8 In, Barbed, Nylon, PK10 (Y0-6BN)
- ELDON JAMES Adapter, Thread To Barb, PVDF, 1 In, PK5 (A16-16NK)
- ELDON JAMES Straight Coupler, 5/16In, Barbed, HDPE, PK10 (CO-5HDPE)
- ELDON JAMES Y Connector, 3/16 In, Barbed, Nylon, PK10 (Y0-3BN)
- ELDON JAMES 1/8" x 1/16" Barbed Reducing Coupling PK 10 (C2-1WP)
- ANDERSON METALS Insert Fitting 1/4Barbx1/4Mpt (757001-0404)
- Eldon James Barbed Tube Fittings