Shop All Barbed Tube Fittings
Eldon James
1/8" Barbed 90 Degree Elbow PK 10
Mfr # L0-2WP
Zoro # G0318796
product price: $10.39
/pk 10, $1.04/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 1/8 in
- Fitting Connection Type Barbed
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # L0-2WP
- Zoro # G0318796
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/8 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
For Tube Inside Diameter | 1/8 in |
Fitting Side A Tube Inner Diameter | 1/8 in |
Description
Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape 90 Degrees Elbow, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENOVA PRODUCTS K05530H ELBOW 1-1/2 90 DEG DWV (PVC 00300 0800HA)
- ZORO SELECT Tubing, Poly, 5/32 In, 200 PSI, Yellow (PU532-AY)
- ZURN Jp1996-Hh - Hose And Hose Bracket (JP1996-HH)
- WESTBRASS Black 1-1/2" Tubular Trip Lever Bath Waste in Matte Black (592144-62)
- ELDON JAMES 1/2" Barbed 316L SS Wye Connector Sch 10 (YO-8SS)
- ELDON JAMES 1/2" x 3/8" Barbed Reducing Coupler PK 10 (C8-6WP)
- ELDON JAMES Adapter, Nylon, 3/8 In NPT, 150 PSI, PK10 (A6-5BN)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-4HDPE)
- ELDON JAMES Tee, Thread To Barb, Nylon, 1/4 In, PK10 (T4-6BN)
- ELDON JAMES Y Connector, 1/2 In, PVC, PK5 (Y0-8NK)
- THRIFCO PLUMBING Nylon 5/8 X 3/8 Barb Coupling (9429321)
- Eldon James Tube Fittings