Shop All Barbed Tube Fittings
Eldon James
1/8" Barbed 316L SS Tee Sch 10
Mfr # TO-2SS
Zoro # G1970166
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316L Stainless Steel
- Specific Fitting Shape Tee
- Barb Size 1/8 in
- Fitting Connection Type Barbed
- Tube Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # TO-2SS
- Zoro # G1970166
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/8 in |
Tube Size | 1/8 in |
For Tube Inside Diameter | 1/8 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Fitting Side A Tube Inner Diameter | 1/8 in |
Fitting Side C Tube Inner Diameter | 1/8 in |
Description
Tee, Specific Fitting Shape Tee, Application Air, Non-Potable Water, Potable Water, Barb Style Single Barb, Fitting Material Stainless Steel, Material Grade 316L, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 800 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Unfinished (15186)
- HARVEY Wax Ring, Gasket, 3 And 4" Waste Lines (011003)
- GRUVLOK Butterfly Valve (0387002546)
- KOHLER Corbelle Ch Eb 1.28 2-Pc Tlt (3814-95)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 (L4-2HDPE)
- ELDON JAMES 1/8" Barbed Cross Connector PK 10 (X0-2WP)
- ELDON JAMES 3/8" Barbed x 3/4" MNPT Male Adapter PK 10 (A12-6WP)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/2 In, PK10 (L8-8HDPE)
- ELDON JAMES 5/8" Barbed x 1/2" MNPT Male Adapter PK 10 (A8-10WP)
- ELDON JAMES 1/8" Barbed 90 Degree Elbow PK 10 (L0-2WP)
- ELDON JAMES Reducing Coupler, 3/8 to 1/4 In, HDPE, PK10 (C6-4HDPE)
- Eldon James Tube Fittings