Shop All Barbed Tube Fittings
Eldon James
1/4" x 3/16" Barbed Reducing Coupler PK 10
Mfr # C4-3WP
Zoro # G0267714
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Reducing Connector
- Barb Size 1/4 in x 3/16 in
- Fitting Connection Type Barbed
- Temp. Range 9 Degrees to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eldon James
- MFR # C4-3WP
- Zoro # G0267714
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in x 3/16 in |
For Tube Inside Diameter | 1/4 in, 3/16 in |
Fitting Side B Tube Inner Diameter | 3/16 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Description
Reducing Coupler, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 3/16 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape Straight Reducing Connector, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-645 PVC BALL VALVE (201-244)
- PFISTER Kitchen Faucet Handles, Handle Lg Wnsr (940-4440)
- PARFLEX Polyethylene Tubing E-64-0100 100 ft. (E-64-0100)
- ZORO SELECT Flexible Metal Hose, 3/4 in. dia, 36 in L (12PL-CA11-0360-11D-38D)
- ELDON JAMES Tee, 1/8 In, Barbed, Nylon, PK10 (T0-2-BN)
- ELDON JAMES 3/8" Barbed x 1/2" MNPT 90 Degree Elbow PK 10 (L8-6WP)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 (L4-8HDPE)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/4 In, PK10 (A12-8HDPE)
- ELDON JAMES Elbow, 90 Deg, 3/8 In, Barbed, PVC, PK5 (L0-6NK)
- ELDON JAMES Coupling, 1 In, Barbed, PVC, PK5 (C0-16NK)
- ELDON JAMES Y Connector, 5/8 In, Barbed, Nylon, PK10 (Y0-10BN)
- Eldon James Tube Fittings