Shop All Barbed Tube Fittings
Eldon James
1/4" x 1/8" Barbed PVC Reducing Coupling PK5
Mfr # C4-2NK
Zoro # G1921062
original price:
$15.49
10% off
new price: $13.89
/pk 5, $2.78/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PVC
- Specific Fitting Shape Straight Reducing Connector
- Barb Size 1/4 in x 1/8 in
- Fitting Connection Type Barbed
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # C4-2NK
- Zoro # G1921062
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in x 1/8 in |
Pipe Size (Fittings) | 1/4" x 1/8" |
Fitting Side A Tube Inner Diameter | 1/4 in |
For Tube Inside Diameter | 1/4 in, 1/8 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Description
Reducing Coupler, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Single Barb, Fitting Material PVDF, Specific Fitting Shape Straight Reducing Connector, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 260 psi @ 70 Degrees F, Maximum Operating Temperature 226 Degrees F, Standards RoHS, USP Class VI, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO T-Line Stainer, 1", FNPT, 80 Mesh, Black (LST100-80)
- SCANDVIK Standard Combo Pull-Out Faucet & Shower Handle Without Water Conservat (46000P)
- THRIFCO PLUMBING 3 Inch ABS 90 Deg Long Turn Street Elbow (6795278)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 3/4", PVC/EPDM, Socket x Socket (BFA1007SES)
- ELDON JAMES Reducing Coupler, 1/4 x 1/8 In, HDPE, PK10 (C4-2HDPE)
- ELDON JAMES 5/8" Barbed 316L SS Tee Sch 10 (TO-10SS)
- ELDON JAMES Tee, Thread To Barb, Poly, 3/8 In NPT, PK10 (T6-6HDPE)
- ELDON JAMES Elbow, Threaded, Nylon, 1/4 In NPT, PK10 (L4-3BN)
- ELDON JAMES Elbow, 90 Deg, 5/8 In, HDPE, PK10 (L0-10HDPE)
- ELDON JAMES Tee, Thread To Barb, Nylon, 1/2 In, PK10 (T8-8BN)
- PARKER 1/2" Barb x 3/8" MNPT Low Lead Brass Adapter (L125HBL-8-6)
- Eldon James Tube Fittings