Shop All Barbed Tube Fittings
Eldon James
1/4" Barbed x MNPT 90 Degree Elbow PK 10
Mfr # L4-4WP
Zoro # G3073691
product price: $8.19
/pk 10, $0.82/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 1/4 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # L4-4WP
- Zoro # G3073691
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Hex Size | 9/16 in |
For Tube Inside Diameter | 1/4 in |
Description
Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Inner Diameter 1/4 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White, Hex Size 9/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dvrtr Assemb-3H T/S Not Applicable (RP10799)
- SHAW PLUGS Expansion Plug, T-Handle, 1/2 In, Type: Turn-Tite (52096)
- ARMACELL 3/4" Id X 1" Armaflex Pipe Insul. 90/Ctn (APT03410)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0030)
- ELDON JAMES 1/8" Barbed 90 Degree Elbow PK 10 (L0-2WP)
- ELDON JAMES 3/16" Barbed x 1/4" MNPT Male Adapter PK 10 (A4-3WP)
- ELDON JAMES Elbow, 90 Deg, 3/4 In, HDPE, PK10 (L0-12HDPE)
- ELDON JAMES 3/8" Barbed Wye Connector PK 10 (Y0-6WP)
- ELDON JAMES Adapter, Nylon, 3/8 In NPT, 150 PSI, PK10 (A6-5BN)
- ELDON JAMES 1" Barbed Tee PK 10 (T0-16WP)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22005)
- Eldon James Tube Fittings