Shop All Barbed Tube Fittings
Eldon James
1/4" Barbed x 1/8" MNPT Adapter PK 10
Mfr # A2-4WP
Zoro # G2744987
product price: $12.19
/pk 10, $1.22/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Barb Size 1/4 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # A2-4WP
- Zoro # G2744987
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Fitting Pipe Size | 1/8 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Hex Size | 7/16 in |
Pipe Size | 1/8 in |
For Tube Inside Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
Description
Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Inner Diameter 1/4 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White, Hex Size 7/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNB2)
- BANJO 1-1/2" Male Adapter Dust Plug (150PL)
- BLACK SWAN Economy Test Plugs 6" (17190)
- AMERICAN STANDARD Trip Lever, Toilet, Plastic, Bone (047242-0210A)
- ELDON JAMES 1/2" Barbed x MNPT Male Adapter PK 10 (A8-8WP)
- ELDON JAMES Straight Coupler, 3/8In, Barbed, Nylon, PK10 (C0-6BN)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 (L4-8HDPE)
- ELDON JAMES Elbow, 90 Deg, 5/8 In, HDPE, PK10 (L0-10HDPE)
- ELDON JAMES 1/8" Barbed Wye Connector PK 10 (Y0-2WP)
- ELDON JAMES Cross Connector, 1/8 In, Barbed, Nylon, PK10 (X0-2BN)
- ELDON JAMES Adapter, Thread To Barb, PVDF, 1 In, PK5 (A16-16NK)
- Eldon James Tube Fittings