Shop All Barbed Tube Fittings
Eldon James
1/4" Barbed 90 Degree Elbow
Mfr # L0-4 PP-QC
Zoro # G6170613
$0.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow
- Barb Size 1/4 in
- Fitting Connection Type Barbed
- Max. Pressure 125 psi@70 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eldon James
- MFR # L0-4 PP-QC
- Zoro # G6170613
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/4 in |
Details
Item | Elbow, 90 Degrees |
Tube Fitting Material | Polypropylene |
Specific Fitting Shape | 90 Degrees Elbow |
Fitting Connection Type | Barbed |
Max. Pressure | 125 psi@70 Degrees F |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Compliance | FDA 21 CFR 177.1520(a)(3)(i) and (c)3.1a. and (b). Except C through H as listed in 21 CFR 176.170(c), Table 2., RoHS Compliant |
Basic Pipe Fitting Material | Plastic |
Standards | USP Class VI, USP661 |
Color | Natural |
Pipe Fitting Connection Type | Barbed |
Temp. Range | -9 Degrees to 150 Degrees F |
Description
Elbow, 90 Degrees, Specific Fitting Shape 90 Degrees Elbow, Standards USP Class VI, USP661, Color Natural
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T4326NL IPS-PAK x FIP COU (313-284NL)
- DEARBORN BRASS P-Trap 1.5, 17Ga w/Co (710-1)
- ZORO SELECT 5/16" Compression Low Lead Brass Union (700062-05)
- MOEN Sip Modern Spot resist stainless one-handle beverage faucet (S5550SRS)
- ELDON JAMES Elbow, 90 Deg, 5/8 In, HDPE, PK10 (L0-10HDPE)
- ELDON JAMES Reducing Coupler, 1/4 x 1/8 In, HDPE, PK10 (C4-2HDPE)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/4 In, PK10 (L4-6HDPE)
- ELDON JAMES 1/8" Barbed 316L SS Tee Sch 10 (TO-2SS)
- ELDON JAMES Tee, Thread To Barb, Poly, 3/8 In NPT, PK10 (T6-6HDPE)
- ELDON JAMES Straight Coupler, 1/2 In, Barbed, PVC, PK5 (C0-8NK)
- THRIFCO PLUMBING Nylon 1 Inch Barb X 1 Inch Mip Adpt (9429435)
- Eldon James Tube Fittings