Shop All Barbed Tube Fittings
Eldon James
1/2" Barbed x MNPT Tee PK 10
Mfr # T8-8WP
Zoro # G1843387
product price: $9.79
/pk 10, $0.98/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Adapter Tee
- Barb Size 1/2 in
- Fitting Connection Type Barbed x Barbed x MNPT
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # T8-8WP
- Zoro # G1843387
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
For Tube Inside Diameter | 1/2 in |
Fitting Side C Tube Inner Diameter | 1/2 in |
Hex Size | 7/8 in |
Description
Tee, Specific Fitting Shape Adapter Tee, Application Air, Chemicals, Gases, Non-Potable Water, Barb Style Single Barb, Fitting Material Polypropylene, Fitting Side A Connection Type MNPT, Fitting Side A Pipe Size 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/2 in, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit - (113973)
- SURETHANE Surethane Polyurethane Tubing, 12mm OD x 100', Black (PU12MABK)
- ZURN Handle Spring (P6000-M7)
- BECK 3" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331046607)
- ELDON JAMES Y Connector, 3/16 In, Barbed, HDPE, PK10 (Y0-3HDPE)
- ELDON JAMES Cross Connector, 1/8 In, Barbed, Nylon, PK10 (X0-2BN)
- ELDON JAMES Tee, 1 In, Barbed, PVDF, PK5 (T0-16NK)
- ELDON JAMES Y Connector, 3/8 In, Barbed, HDPE, PK10 (Y0-6HDPE)
- ELDON JAMES 1/2" Barbed 316L SS Wye Connector Sch 10 (YO-8SS)
- ELDON JAMES Tee, Thread To Barb, Poly, 1/2 In NPT, PK10 (T8-6HDPE)
- LASCO FITTINGS Elbow, 35/64 x 1/2in FIPT, Acetyl (3302005)
- Eldon James Tube Fittings