Shop All Barbed Tube Fittings
Eldon James
1/2" Barbed x MNPT Male Adapter PK 10
Mfr # A8-8WP
Zoro # G2664541
product price: $11.15
/pk 10, $1.12/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Barb Size 1/2 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # A8-8WP
- Zoro # G2664541
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Fitting Pipe Size | 1/2 in |
For Tube Inside Diameter | 1/2 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
Hex Size | 7/8 in |
Pipe Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Description
Male Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 1/2 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White, Hex Size 7/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 1.6 gpf, Manual Flush Valve, 1" IPS Inlet (6147161.002)
- NIBCO 3/4" NOM C Copper Cap (U617 3/4)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/4" x 3/4" Pipe Size, Spigot x FNPT (9838-167)
- INTERSTATE PNEUMATICS Brass 6 PK (FP22T-D6)
- ELDON JAMES Y Connector, 1/4 In, PVC, PK5 (Y0-4NK)
- ELDON JAMES Tee, Thread To Barb, Poly, 3/8 In NPT, PK10 (T6-6HDPE)
- ELDON JAMES 3/16" x 3/32" Barbed Reducing Coupling PK 10 (C3-1.5WP)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 (A4-3HDPE)
- ELDON JAMES 1/8" x 3/32" Barbed 316L SS Reducing Coupler Sch 10 (C2-1.5SS)
- ELDON JAMES Straight Coupler, 1/2 In, Barbed, HDPE, PK10 (CO-8HDPE)
- PARKER 0.17" Barb x 1/8" FNPT Brass Female Connector (26-4-2)
- Eldon James Barbed Tube Fittings