Shop All Barbed Tube Fittings
Eldon James
1/2" Barbed x MNPT 90 Degree Elbow PK 10
Mfr # L8-8WP
Zoro # G0789957
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Barb Size 1/2 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eldon James
- MFR # L8-8WP
- Zoro # G0789957
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Hex Size | 7/8 in |
Fitting Side B Pipe Size | 1/2 in |
For Tube Inside Diameter | 1/2 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Elbow, 90 Degrees, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Inner Diameter 1/2 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White, Hex Size 7/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 43 gpm (LV-982-LF-RF)
- WATTS Thermostatic Mixing Valve, 1/2 in. (0006269)
- JMF PIPE VALVE 1/4X1/4""BRS (4179081)
- NDS Meter Box, Rectangular, 12-5/16"Hx15-3/4"W (D1200-DICIR)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-12HDPE)
- ELDON JAMES 1/4" x 3/16" Barbed Reducing Coupler PK 10 (C4-3WP)
- ELDON JAMES 3/8" Barbed x 1/2" MNPT 90 Degree Elbow PK 10 (L8-6WP)
- ELDON JAMES Elbow, 90 Deg, 1 In, Barbed, HDPE, PK10 (L0-16HDPE)
- ELDON JAMES Tee, 1/4 In, Barbed, PVC, PK5 (T0-4NK)
- ELDON JAMES 3/8" Barbed 90 Degree Elbow PK 10 (L0-6WP)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- Eldon James Barbed Tube Fittings