Shop All Barbed Tube Fittings
Eldon James
1/2" Barbed x 1/4" MNPT Male Adapter PK 10
Mfr # A4-8WP
Zoro # G1492294
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Barb Size 1/2 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eldon James
- MFR # A4-8WP
- Zoro # G1492294
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Tube Inner Diameter | 1/2 in |
For Tube Inside Diameter | 1/2 in |
Fitting Pipe Size | 1/4 in |
Pipe Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Hex Size | 9/16 in |
Description
Male Adapter, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Inner Diameter 1/2 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White, Hex Size 9/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Ss Fit All Basket Strain Adj. Post (B03010)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 3/4 in, BSPT (ZUSA-PF-10271)
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Inline (107-637-NPG)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8772)
- ELDON JAMES Tee, 1/8 In, Barbed, HDPE, PK10 (T0-2HDPE)
- ELDON JAMES 3/16" Barbed x 1/4" MNPT Male Adapter PK 10 (A4-3WP)
- ELDON JAMES Straight Coupler, 1 In, Barbed, HDPE, PK10 (CO-16HDPE)
- ELDON JAMES Elbow, 90 Deg, 1/2 In, HDPE, PK10 (L0-8HDPE)
- ELDON JAMES Elbow, 90 Deg, 3/4 In, HDPE, PK10 (L0-12HDPE)
- ELDON JAMES Adapter, Nylon, 3/8 In NPT, 150 PSI, PK10 (A6-5BN)
- COLDER Panel Mount Insert, Acetal, Shut-Off, Barbd (PLCD42005)
- Eldon James Tube Fittings