Shop All Barbed Tube Fittings
Eldon James
1/2" Barbed Wye Connector PK 10
Mfr # Y0-8WP
Zoro # G0921383
original price:
$31.68
8% off
new price: $28.89
/pk 10, $2.89/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Wye
- Barb Size 1/2 in
- Fitting Connection Type Barbed
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # Y0-8WP
- Zoro # G0921383
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/2 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
Fitting Side C Tube Inner Diameter | 1/2 in |
For Tube Inside Diameter | 1/2 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
Description
Y Connector, Specific Fitting Shape Wye, Application Air, Chemicals, Gases, Non-Potable Water, Barb Style Single Barb, Fitting Material Polypropylene, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/2 in, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Manual Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet (7075104.002)
- CHICAGO FAUCET Key (3-024JKRCF)
- KOHLER Piston Assembly (1056875)
- DELTA Delta Compel Stream Shaper (RP73003)
- ELDON JAMES 1/8" Barbed 90 Degree Elbow PK 10 (L0-2WP)
- ELDON JAMES Elbow, Threaded, Nylon, 1/8 In NPT, PK10 (L2-3BN)
- ELDON JAMES Elbow, 90 Deg, 3/4 In, HDPE, PK10 (L0-12HDPE)
- ELDON JAMES 3/8" Barbed x 1/2" MNPT Tee PK 10 (T8-6WP)
- ELDON JAMES 1/2" Barbed x MNPT 90 Degree Elbow PK 10 (L8-8WP)
- ELDON JAMES Reducing Coupler, 5/8 x 1/2 In, Nylon, PK10 (C10-8BN)
- ANDERSON Green Leaf 3/4 in. MGHT X 5/8 in. D Barb Nylon Adapter (CBD3458BG1)
- Eldon James Tube Fittings