Shop All Barbed Tube Fittings
Eldon James
1/2" Barbed Tee PK 10
Mfr # T0-8WP
Zoro # G2765917
original price:
$14.29
26% off
new price: $10.49
/pk 10, $1.05/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Tee
- Barb Size 1/2 in
- Fitting Connection Type Barbed
- Specific Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # T0-8WP
- Zoro # G2765917
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/2 in |
Fitting Side C Tube Inner Diameter | 1/2 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
For Tube Inside Diameter | 1/2 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
Description
Tee, Specific Fitting Shape Tee, Application Air, Chemicals, Gases, Non-Potable Water, Barb Style Single Barb, Fitting Material Polypropylene, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/2 in, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Posi-Temp(R) Tub/Shower (T2193EP)
- DIXON Bell Reducer, 2-1/2 x 2 in Nominal, FNPT End Style, 150 lb, Iron, Galvanized (BR2520G)
- WATCO Trip Lever Bath Overflow Plate Kit, Brass (18702-PB)
- CHARLOTTE PIPE AND FOUNDRY 114x5 SCH40 PVC Pipe (PVC 07100 1000HC)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/8 In, PK10 (A6-8HDPE)
- ELDON JAMES 1/8" Barbed 90 Degree Elbow PK 10 (L0-2WP)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 (A4-4HDPE)
- ELDON JAMES Cross Connector, 1/4 In, Barbed, Nylon, PK10 (X0-4BN)
- ELDON JAMES Adapter, Nylon, 3/8 In NPT, 150 PSI, PK10 (A6-5BN)
- ELDON JAMES Elbow, 90 Deg, 5/8 In, HDPE, PK10 (L0-10HDPE)
- COLDER 3/8" Hose Barb Inline Coupling (PLCD1700612)
- Eldon James Tube Fittings