Shop All Barbed Tube Fittings
Eldon James
1/2" Barbed 316L SS Wye Connector Sch 10
Mfr # YO-8SS
Zoro # G3299475
product price: $95.15
/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material 316L Stainless Steel
- Specific Fitting Shape Wye
- Barb Size 1/2 in
- Fitting Connection Type Barbed
- Tube Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # YO-8SS
- Zoro # G3299475
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/2 in |
Tube Size | 1/2 in |
Fitting Side A Tube Inner Diameter | 1/2 in |
For Tube Inside Diameter | 1/2 in |
Fitting Side C Tube Inner Diameter | 1/2 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
Description
Y Connector, Specific Fitting Shape Wye, Application Air, Non-Potable Water, Potable Water, Barb Style Single Barb, Fitting Material Stainless Steel, Material Grade 316L, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/2 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 800 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem Pr Pfist 9H-8H/C (9D0005850B)
- T&S BRASS Parts Kit, Dipperwell (-2282-RK)
- DELTA Universal Showering Components Ceiling Mount Shower Arm & Flange (U4999-SS)
- CHICAGO FAUCET Manual, Single Hole Mount, Commercial 1 Hole Gooseneck Kitchen Faucet (50-XKABCP)
- ELDON JAMES Straight Coupler, 1/8 In, Barbed, PVC, PK5 (C0-2NK)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-6HDPE)
- ELDON JAMES Adapter, Nylon, 1/4 In NPT, 150 PSI, PK10 (A4-4BN)
- ELDON JAMES 1/2" Barbed x MNPT Male Adapter PK 10 (A8-8WP)
- ELDON JAMES 1/2" Barbed Tee PK 10 (T0-8WP)
- ELDON JAMES Elbow, Thread To Barb, Poly, 1/2 In, PK10 (L8-8HDPE)
- ELDON JAMES Elbow, Threaded, Nylon, 1/4 In NPT, PK10 (L4-5BN)
- Eldon James Tube Fittings