Shop All Barbed Tube Fittings
Eldon James
1/16" Barbed Coupling PK 10
Mfr # C0-1WP
Zoro # G2334543
original price:
$16.85
26% off
new price: $12.39
/pk 10, $1.24/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Connector
- Barb Size 1/16 in
- Fitting Connection Type Barbed
- Temp. Range 9 Degrees to 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # C0-1WP
- Zoro # G2334543
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1/16 in |
Fitting Side A Tube Inner Diameter | 1/16 in |
For Tube Inside Diameter | 1/16 in |
Fitting Side B Tube Inner Diameter | 1/16 in |
Description
Coupling, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/16 in, Fitting Side B Tube Inner Diameter 1/16 in, Barb Style Single Barb, Fitting Material Polypropylene, Specific Fitting Shape Straight Connector, Application Air, Chemicals, Non-Potable Water, Pharmaceutical, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toilet Seat, With Cover, Wood, Elongated, White (65907)
- JONES STEPHENS Residential Valve Box, 6", w/Green Lid (M06006)
- VALTERRA HOSE FOR HANDHELD SHOWER, 60IN, DOUBLE HOOKED STAINLESS STEEL (PF276032)
- SLOAN Spud Coupling F20A Cp Repair Kit Spud Coupling 1 (0306538)
- ELDON JAMES Straight Coupler, 1/8In, Barbed, Nylon, PK10 (C0-2BN)
- ELDON JAMES 1/2" Barbed x 1/4" MNPT Male Adapter PK 10 (A4-8WP)
- ELDON JAMES 1/2" Barbed 316L SS Wye Connector Sch 10 (YO-8SS)
- ELDON JAMES Reducing Coupler, 3/8 to 1/4 In, HDPE, PK10 (C6-4HDPE)
- ELDON JAMES Tee, 3/8 In, Barbed, PVC, PK5 (T0-6NK)
- ELDON JAMES Tee, 3/4 In, Barbed, HDPE, PK10 (T0-12HDPE)
- ELDON JAMES 5/32" Barbed SS Wye Connector Sch 10 (YO-2.5SS)
- Eldon James Tube Fittings