Shop All Barbed Tube Fittings
Eldon James
1" Barbed Tee PK 10
Mfr # T0-16WP
Zoro # G0914952
product price: $12.79
/pk 10, $1.28/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Tee
- Barb Size 1 in
- Fitting Connection Type Barbed
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eldon James
- MFR # T0-16WP
- Zoro # G0914952
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Barb Size | 1 in |
Fitting Side A Tube Inner Diameter | 1 in |
Fitting Side C Tube Inner Diameter | 1 in |
Fitting Side B Tube Inner Diameter | 1 in |
For Tube Inside Diameter | 1 in |
Description
Tee, Specific Fitting Shape Tee, Application Air, Chemicals, Gases, Non-Potable Water, Barb Style Single Barb, Fitting Material Polypropylene, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1 in, Maximum Operating Pressure 125 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Standards RoHS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss-Lock Type DA Cam and Groove Reducing Coupler, 2 x 3 in Nominal, Coupler x Adapter End Style, D (RDA3020BL)
- SSI 4" Wafer Flange Cast Iron Silent Check Valve (0400-125WCIBM-T)
- JONES STEPHENS 2 IPS X 3/8 X 6 FTWALL RUBBER PIPE INSULATION, PK14 (84 FT) (I60250)
- GRUVLOK Clamp-T, Ductile Iron, 2 x 2 x 1 in (0390171023)
- ELDON JAMES Tee, Thread To Barb, Nylon, 3/8 In, PK10 (T6-4BN)
- ELDON JAMES Adapter, Thread To Barb, PVDF, 1 In, PK5 (A16-16NK)
- ELDON JAMES 1/8" Barbed Straight Coupler PK 10 (C0-2WP)
- ELDON JAMES 1/4" Barbed 316L SS Straight Coupler Sch 10 (CO-4SS)
- ELDON JAMES Y Connector, 3/16 In, Barbed, HDPE, PK10 (Y0-3HDPE)
- ELDON JAMES Y Connector, 1/4 In, Barbed, Nylon, PK10 (Y0-4BN)
- SHARKBITE Coupl 1/2 in.Push Brss 4PK (UR008A4)
- Eldon James Barbed Tube Fittings